1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
36681203
2.559" ID x 3.15" OD TC Automotive Shaft Seal; Nitrile, 0.315" Thick
MI ITEM #
11738582
MFR #
36681203
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Value Collection 36681203
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
36681203
2.559" ID x 3.15" OD TC Automotive Shaft Seal; Nitrile, 0.315" Thick
MI ITEM #
11738582
MFR #
36681203
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
36681203 36681203 2.559X3.150X0.315TC TC
Specifications
Inside Diameter
2.559 in
Outside Diameter
3.15 in
Material
Nitrile
Seal Type
TC
Thickness
0.315 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought