Motion
36689602
100 psi Actuation: 140 Lb Ext, 620 Lb Compr, 5/16-18 & 5/8-11, 2.1" Stroke Len, Minisleeve Air Spring 3.6" Extended Height, 1-1/2" Compressed Height, 3.6" Max OD at 100 psi, 90 to 600 Lb Capacity
Mi Item #11738608
MFR #36689602
Price$240.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
100 psi Actuation: 140 Lb Ext, 620 Lb Compr, 5/16-18 & 5/8-11, 2.1" Stroke Len, Minisleeve Air Spring 3.6" Extended Height, 1-1/2" Compressed Height, 3.6" Max OD at 100 psi, 90 to 600 Lb Capacity
Mi Item #11738608
MFR #36689602

Mfr description
36689602 36689602 90-600LB LOAD RANGE MI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$240.15/each

Specifications

Dimensions

  • Compressed Height
    1-1/2 in
  • Extended Height
    3.60 in
  • Maximum Outside Diameter
    3.60
  • Stroke Length
    2.10 in
  • Thread Size A
    2.40
  • Thread Size B
    3.40
  • Thread Size C
    5/16-18
  • Thread Size D
    5/8-11

Details

  • Actuation Force Compressed
    620 lbs
  • Actuation Force Extended
    140 lbs
  • Maximum Load Capacity
    600.00 lbs
  • Minimum Load Capacity
    90.00 lbs
  • Pressure
    100
  • Product Types
    Mini-Sleeve Style
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)