Motion
36689610
100 psi Actuation: 110 Lb Ext, 370 Lb Compr, 3/4-16 & 1/2-13, 4.4" Stroke Len, Sleeve Air Spring 8" Extended Height, 3.6" Compressed Height, 3-1/4" Max OD at 100 psi, 70 to 415 Lb Capacity
MI ITEM #11738609
MFR #36689610
Price$259.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
100 psi Actuation: 110 Lb Ext, 370 Lb Compr, 3/4-16 & 1/2-13, 4.4" Stroke Len, Sleeve Air Spring 8" Extended Height, 3.6" Compressed Height, 3-1/4" Max OD at 100 psi, 70 to 415 Lb Capacity
MI ITEM #11738609
MFR #36689610

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$259.63/each

Specifications

Dimensions

  • Compressed Height
    3.60 in
  • Extended Height
    8.00 in
  • Maximum Outside Diameter
    3.25
  • Stroke Length
    4.40 in
  • Thread Size A
    2.75
  • Thread Size B
    2.75
  • Thread Size C
    3/4-16
  • Thread Size D
    1/2-13

Details

  • Actuation Force Compressed
    370 lbs
  • Actuation Force Extended
    110 lbs
  • Maximum Load Capacity
    415.00 lbs
  • Minimum Load Capacity
    70.00 lbs
  • Pressure
    100
  • Product Types
    Sleeve Style

Overview

Mfr description
36689610 36689610 70-415LB LOAD RANGE SL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought