Motion
36689628
100 psi Actuation: 330 Lb Ext, 1,160 Lb Compr, 3/8-16 & 3/4-16, 4.9" Stroke Len, Sleeve Air Spring 7.1" Extended Height, 2.2" Compressed Height, 4.6" Max OD at 100 psi, 160 to 880 Lb Capacity
Mi Item #11738610
MFR #36689628
Price$276.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
100 psi Actuation: 330 Lb Ext, 1,160 Lb Compr, 3/8-16 & 3/4-16, 4.9" Stroke Len, Sleeve Air Spring 7.1" Extended Height, 2.2" Compressed Height, 4.6" Max OD at 100 psi, 160 to 880 Lb Capacity
Mi Item #11738610
MFR #36689628

Mfr description
36689628 36689628 160-880LB LOAD RANGE S
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$276.30/each

Specifications

Dimensions

  • Compressed Height
    2.20 in
  • Extended Height
    7.10 in
  • Maximum Outside Diameter
    4.60
  • Stroke Length
    4.90 in
  • Thread Size A
    4.10
  • Thread Size B
    4.10
  • Thread Size C
    3/8-16
  • Thread Size D
    3/4-16

Details

  • Actuation Force Compressed
    1160 lbs
  • Actuation Force Extended
    330 lbs
  • Maximum Load Capacity
    880.00 lbs
  • Minimum Load Capacity
    160.00 lbs
  • Pressure
    100
  • Product Types
    Sleeve Style
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)