Motion
36689636
100 psi Actuation: 565 Lb Ext, 890 Lb Compr, 3/4-16 & 1/2-13, 6-1/2" Stroke Len, Sleeve Air Spring 10-1/2" Extended Height, 4" Compressed Height, 4.6" Max OD at 100 psi, 140 to 900 Lb Capacity
Mi Item #11738611
MFR #36689636
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
100 psi Actuation: 565 Lb Ext, 890 Lb Compr, 3/4-16 & 1/2-13, 6-1/2" Stroke Len, Sleeve Air Spring 10-1/2" Extended Height, 4" Compressed Height, 4.6" Max OD at 100 psi, 140 to 900 Lb Capacity
Mi Item #11738611
MFR #36689636

Mfr description
36689636 36689636 140-900LB LOAD RANGE S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Compressed Height
    4 in
  • Extended Height
    10.50 in
  • Maximum Outside Diameter
    4.60
  • Stroke Length
    6.50 in
  • Thread Size A
    4.10
  • Thread Size B
    4.10
  • Thread Size C
    3/4-16
  • Thread Size D
    1/2-13

Details

  • Actuation Force Compressed
    890 lbs
  • Actuation Force Extended
    565 lbs
  • Maximum Load Capacity
    900.00 lbs
  • Minimum Load Capacity
    140.00 lbs
  • Pressure
    100
  • Product Types
    Sleeve Style
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)