Motion
36689644
100 psi Actuation: 570 Lb Ext, 1,525 Lb Compr, 3/8-16 & 3/8-16, 2" Stroke Len, Bellow Single Convolute Air Spring 3.8" Extended Height, 1.8" Compressed Height, 5.7" Max OD at 100 psi, 220 to 1,370 Lb Capacity
MI ITEM #11738612
MFR #36689644
List Price$344.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
100 psi Actuation: 570 Lb Ext, 1,525 Lb Compr, 3/8-16 & 3/8-16, 2" Stroke Len, Bellow Single Convolute Air Spring 3.8" Extended Height, 1.8" Compressed Height, 5.7" Max OD at 100 psi, 220 to 1,370 Lb Capacity
MI ITEM #11738612
MFR #36689644

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$344.88/each for your price

Overview

Mfr description
36689644 36689644 220-1370 LB LOAD RANGE

Specifications

  • Actuation Force Compressed
    1525 lbs
  • Actuation Force Extended
    570 lbs
  • Compressed Height
    1.80 in
  • Extended Height
    3.80 in
  • Maximum Load Capacity
    1370.00 lbs
  • Maximum Outside Diameter
    5.70
  • Minimum Load Capacity
    220.00 lbs
  • Pressure
    100
  • Product Types
    Bellow Style Single Convolute
  • Stroke Length
    2.00 in
  • Thread Size A
    3.40
  • Thread Size B
    1.75
  • Thread Size C
    3/8-16
  • Thread Size D
    3/8-16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought