Motion
36689651
100 psi Actuation: 530 Lb Ext, 1,620 Lb Compr, 3/8-16 & 3/8-16, 3" Stroke Len, Bellow Single Convolute Air Spring 4.8" Extended Height, 1.8" Compressed Height, 6" Max OD at 100 psi, 195 to 1,560 Lb Capacity
Mi Item #11738613
MFR #36689651
Price$387.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
100 psi Actuation: 530 Lb Ext, 1,620 Lb Compr, 3/8-16 & 3/8-16, 3" Stroke Len, Bellow Single Convolute Air Spring 4.8" Extended Height, 1.8" Compressed Height, 6" Max OD at 100 psi, 195 to 1,560 Lb Capacity
Mi Item #11738613
MFR #36689651

Mfr description
36689651 36689651 195-1560LB LOAD RANGE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$387.05/each

Specifications

Dimensions

  • Compressed Height
    1.80 in
  • Extended Height
    4.80 in
  • Maximum Outside Diameter
    6.00
  • Stroke Length
    3.00 in
  • Thread Size A
    3.40
  • Thread Size B
    1.75
  • Thread Size C
    3/8-16
  • Thread Size D
    3/8-16

Details

  • Actuation Force Compressed
    1620 lbs
  • Actuation Force Extended
    530 lbs
  • Maximum Load Capacity
    1560.00 lbs
  • Minimum Load Capacity
    195.00 lbs
  • Pressure
    100
  • Product Types
    Bellow Style Single Convolute
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)