Motion
36689685
100 psi Actuation: 815 Lb Ext, 3,650 Lb Compr, 3/8-16 & 3/8-16, 3.8" Stroke Len, Bellow Single Convolute Air Spring 5.6" Extended Height, 1.8" Compressed Height, 8.7" Max OD at 100 psi, 330 to 2,965 Lb Capacity
MI ITEM #11738616
MFR #36689685
List Price$437.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
100 psi Actuation: 815 Lb Ext, 3,650 Lb Compr, 3/8-16 & 3/8-16, 3.8" Stroke Len, Bellow Single Convolute Air Spring 5.6" Extended Height, 1.8" Compressed Height, 8.7" Max OD at 100 psi, 330 to 2,965 Lb Capacity
MI ITEM #11738616
MFR #36689685

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$437.58/each for your price

Overview

Mfr description
36689685 36689685 330-2965 LB LOAD RANGE

Specifications

  • Actuation Force Compressed
    3650 lbs
  • Actuation Force Extended
    815 lbs
  • Compressed Height
    1.80 in
  • Extended Height
    5.60 in
  • Maximum Load Capacity
    2965.00 lbs
  • Maximum Outside Diameter
    8.70
  • Minimum Load Capacity
    330.00 lbs
  • Pressure
    100
  • Product Types
    Bellow Style Single Convolute
  • Stroke Length
    3.80 in
  • Thread Size A
    5.00
  • Thread Size B
    2.75
  • Thread Size C
    3/8-16
  • Thread Size D
    3/8-16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text