Motion
36689693
100 psi Actuation: 595 Lb Ext, 2,865 Lb Compr, 3/8-16 & 3/8-16, 4-1/2" Stroke Len, Bellow Double Convolute Air Spring 7.7" Extended Height, 3.2" Compressed Height, 6-1/2" Max OD at 100 psi, 215 to 2,025 Lb Capacity
MI ITEM #11738617
MFR #36689693
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
100 psi Actuation: 595 Lb Ext, 2,865 Lb Compr, 3/8-16 & 3/8-16, 4-1/2" Stroke Len, Bellow Double Convolute Air Spring 7.7" Extended Height, 3.2" Compressed Height, 6-1/2" Max OD at 100 psi, 215 to 2,025 Lb Capacity
MI ITEM #11738617
MFR #36689693

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
36689693 36689693 215-2025 LB LOAD RANGE

Specifications

  • Actuation Force Compressed
    2865 lbs
  • Actuation Force Extended
    595 lbs
  • Compressed Height
    3.20 in
  • Extended Height
    7.70 in
  • Maximum Load Capacity
    2025.00 lbs
  • Maximum Outside Diameter
    6.50
  • Minimum Load Capacity
    215.00 lbs
  • Pressure
    100
  • Product Types
    Bellow Style Double Convolute
  • Stroke Length
    4.50 in
  • Thread Size A
    4.85
  • Thread Size B
    2.75
  • Thread Size C
    3/8-16
  • Thread Size D
    3/8-16
  • Thread Size E
    1.38

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought