1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
36690329
Flexible Oldham Coupling;1" OD, 1.28" OAL, Delrin
Mi Item #
11738625
MFR #
36690329
Price
$141.63
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Oldham Couplings
Value Collection 36690329
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
36690329
Flexible Oldham Coupling;1" OD, 1.28" OAL, Delrin
Mi Item #
11738625
MFR #
36690329
Mfr description
36690329 36690329 5/16"ID 1"OD W/STSCRW
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$141
.63
/each
Add to Cart
Specifications
Dimensions
Outside Diameter
1.0000 in
Overall Length
1.2800 in
Torque
860.00 lb
Details
Material
Delrin
PSC Code
5340
Type
Oldham Coupling
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items