1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
36690345
Flexible Oldham Coupling;1.63" OD, 2" OAL, Delrin
MI ITEM #
11738627
MFR #
36690345
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Oldham Couplings
Value Collection 36690345
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
36690345
Flexible Oldham Coupling;1.63" OD, 2" OAL, Delrin
MI ITEM #
11738627
MFR #
36690345
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
36690345 36690345 3/8"ID 1 5/8"OD W/SS T
Specifications
Outside Diameter
1.6300 in
Overall Length
2.0000 in
Torque
10,860.00 lb
Type
Oldham Coupling
PSC Code
5340
Material
Delrin
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought