1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
36690600
Flexible Membrane Coupling;3/4" OD, 0.77" OAL, Stainless Steel
MI ITEM #
11738631
MFR #
36690600
Price
$194.70
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Oldham Couplings
Value Collection 36690600
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
36690600
Flexible Membrane Coupling;3/4" OD, 0.77" OAL, Stainless Steel
MI ITEM #
11738631
MFR #
36690600
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$194.70
/each
Qty
Add to Cart
Specifications
Dimensions
Outside Diameter
0.7500 in
Overall Length
0.7700 in
Torque
170.00 lb
Details
Material
Stainless Steel
PSC Code
5340
Type
Membrane Coupling
Overview
Mfr description
36690600 36690600 1/8"ID 3/4" OD COMPCT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought