Motion
36690626
Flexible Membrane Coupling;3/4" OD, 0.77" OAL, Stainless Steel
MI ITEM #11738633
MFR #36690626
Price$264.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flexible Membrane Coupling;3/4" OD, 0.77" OAL, Stainless Steel
MI ITEM #11738633
MFR #36690626

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$264.60/each

Specifications

Dimensions

  • Outside Diameter
    0.7500 in
  • Overall Length
    0.7700 in
  • Torque
    170.00 lb

Details

  • Material
    Stainless Steel
  • PSC Code
    5340
  • Type
    Membrane Coupling

Overview

Mfr description
36690626 36690626 1/4"ID 3/4"OD COMPCT F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought