1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
36690691
Flexible Membrane Coupling;3/4" OD, 1.07" OAL, Stainless Steel
MI ITEM #
11738640
MFR #
36690691
Price
$264.68
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Oldham Couplings
Value Collection 36690691
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
36690691
Flexible Membrane Coupling;3/4" OD, 1.07" OAL, Stainless Steel
MI ITEM #
11738640
MFR #
36690691
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$264.68
/each
Qty
Add to Cart
Specifications
Dimensions
Outside Diameter
0.7500 in
Overall Length
1.0700 in
Torque
200.00 lb
Details
Material
Stainless Steel
PSC Code
5340
Type
Membrane Coupling
Overview
Mfr description
36690691 36690691 1/4"ID 3/4"OD FLEXIBLE
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought