1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
36750768
4" Long x 0.870" Wide, Steel, Corner Brace; Zinc Plated
MI ITEM #
11738673
MFR #
36750768
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Hardware
Braces, Brackets and Supports
Value Collection 36750768
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
36750768
4" Long x 0.870" Wide, Steel, Corner Brace; Zinc Plated
MI ITEM #
11738673
MFR #
36750768
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
36750768 36750768 4"ZINC PLTD STL CORNER
Specifications
Finish Coating
Zinc
Length
4 in
Material
Steel
PSC Code
5340
Type
Corner Braces
Width
0.870 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data