1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
36893873
30" Long Retrieving Tool Stainless Steel
MI ITEM #
11738687
MFR #
36893873
Price
$40.68
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Positioners and Retrieval Tools
Retrieval and Pickup Tools
Value Collection 36893873
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
36893873
30" Long Retrieving Tool Stainless Steel
MI ITEM #
11738687
MFR #
36893873
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$40.68
/each
Qty
Add to Cart
Specifications
Dimensions
Overall Length
30 in
Overall Length Range
25" - 35.9"
Details
Magnetic
Non-Magnetic
Material
Stainless Steel
PSC Code
5120
Type
NonMagnetic Retrieving Tool
Overview
Mfr description
36893873 36893873 30" RETRIEVAL TOOL0
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought