Motion
36893881
60" Long Retrieving Tool Stainless Steel
Mi Item #11738688
MFR #36893881
Price$68.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
60" Long Retrieving Tool Stainless Steel
Mi Item #11738688
MFR #36893881

Mfr description
36893881 36893881 60" RETRIEVAL TOOL EAS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$68.85/each

Specifications

Dimensions

  • Overall Length
    60 in
  • Overall Length Range
    48"

Details

  • Magnetic
    Non-Magnetic
  • Material
    Stainless Steel
  • PSC Code
    5120
  • Type
    NonMagnetic Retrieving Tool
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)