Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/8" Pipe, Standard Port, Brass Standard Ball Valve; Inline - One Way Flow, FNPT x FNPT Ends, Lever Handle, 400 WOG, 125 WSP
MI ITEM #11738690
MFR #36894160

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
36894160 36894160 1/8 BALL VALVE IPS CON

Specifications

  • Port Connection Type
    FNPT x FNPT
  • Handle Style
    Lever
  • Porting Style
    Standard
  • Seat Material
    PTFE
  • Max Operating Temperature
    400 °F
  • Material
    Brass
  • Pipe Size
    1/8 in
  • Pressure Rating
    125 psi
  • Style
    In-Line - One Way Flow
  • Type
    Standard
  • WOG Rating
    400 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text