Motion
36900520
1/4 x 1/8" 304 Stainless Steel Pipe Hex Bushing MNPT x FNPT Ends, 150 psi
Mi Item #11738691
MFR #36900520
Price$4.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4 x 1/8" 304 Stainless Steel Pipe Hex Bushing MNPT x FNPT Ends, 150 psi
Mi Item #11738691
MFR #36900520

Mfr description
36900520 36900520 1/4" X 1/8" IPS 150 T-
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.05/each

Specifications

Dimensions

  • Fitting Size
    1/4 x 1/8 in

Details

  • End Connections
    MNPT x FNPT
  • Material Grade
    304
  • Pressure Rating
    150 psi
  • Type
    Hex Bushing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)