Motion
36900538
3/8 x 1/4" 304 Stainless Steel Pipe Hex Bushing MNPT x FNPT Ends, 150 psi
MI ITEM #11738692
MFR #36900538
List Price$5.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8 x 1/4" 304 Stainless Steel Pipe Hex Bushing MNPT x FNPT Ends, 150 psi
MI ITEM #11738692
MFR #36900538

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.68/each for your price

Overview

Mfr description
36900538 36900538 3/8" X 1/4" IPS 150 T-

Specifications

  • End Connections
    MNPT x FNPT
  • Fitting Size
    3/8 x 1/4 in
  • Material Grade
    304
  • Pressure Rating
    150 psi
  • Type
    Hex Bushing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text