Motion
36900546
1/2 x 1/4" 304 Stainless Steel Pipe Hex Bushing MNPT x FNPT Ends, 150 psi
Mi Item #11738693
MFR #36900546
Price$6.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2 x 1/4" 304 Stainless Steel Pipe Hex Bushing MNPT x FNPT Ends, 150 psi
Mi Item #11738693
MFR #36900546

Mfr description
36900546 36900546 1/2" X 1/4" IPS 150 T-
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.15/each

Specifications

Dimensions

  • Fitting Size
    1/2 x 1/4 in

Details

  • End Connections
    MNPT x FNPT
  • Material Grade
    304
  • Pressure Rating
    150 psi
  • Type
    Hex Bushing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)