Motion
36900561
3/4 x 3/8" 304 Stainless Steel Pipe Hex Bushing MNPT x FNPT Ends, 150 psi
Mi Item #11738695
MFR #36900561
Price$5.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4 x 3/8" 304 Stainless Steel Pipe Hex Bushing MNPT x FNPT Ends, 150 psi
Mi Item #11738695
MFR #36900561

Mfr description
36900561 36900561 3/4" X 3/8" IPS 150 T-
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.78/each

Specifications

Dimensions

  • Fitting Size
    3/4 x 3/8 in

Details

  • End Connections
    MNPT x FNPT
  • Material Grade
    304
  • Pressure Rating
    150 psi
  • Type
    Hex Bushing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)