1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
36900595
1 x 3/4" 304 Stainless Steel Pipe Hex Bushing MNPT x FNPT Ends, 150 psi
Mi Item #
11738698
MFR #
36900595
Price
$9.68
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 36900595
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
36900595
1 x 3/4" 304 Stainless Steel Pipe Hex Bushing MNPT x FNPT Ends, 150 psi
Mi Item #
11738698
MFR #
36900595
Mfr description
36900595 36900595 1" X 3/4" IPS 150 T-30
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$9
.68
/each
Add to Cart
Specifications
Dimensions
Fitting Size
1 x 3/4 in
Details
End Connections
MNPT x FNPT
Material Grade
304
Pressure Rating
150 psi
Type
Hex Bushing
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items