1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
36900611
1-1/2 x 1-1/4" 304 Stainless Steel Pipe Hex Bushing MNPT x FNPT Ends, 150 psi
MI ITEM #
11738700
MFR #
36900611
List Price
$22.45
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 36900611
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
36900611
1-1/2 x 1-1/4" 304 Stainless Steel Pipe Hex Bushing MNPT x FNPT Ends, 150 psi
MI ITEM #
11738700
MFR #
36900611
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$22.45
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
36900611 36900611 1-1/2" X 1-1/4" IPS 15
Specifications
End Connections
MNPT x FNPT
Fitting Size
1-1/2 x 1-1/4 in
Material Grade
304
Pressure Rating
150 psi
Type
Hex Bushing
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data