Motion
36900678
1/2" 304 Stainless Steel Pipe End Cap FNPT Ends, 150 psi
Mi Item #11738704
MFR #36900678
Price$5.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" 304 Stainless Steel Pipe End Cap FNPT Ends, 150 psi
Mi Item #11738704
MFR #36900678

Mfr description
36900678 36900678 1/2" IPS 150 T-304 CAP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.00/each

Specifications

Dimensions

  • Fitting Size
    1/2 in

Details

  • End Connections
    FNPT
  • Material Grade
    304
  • Pressure Rating
    150 psi
  • Type
    End Cap
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)