Motion
36900686
3/4" 304 Stainless Steel Pipe End Cap FNPT Ends, 150 psi
Mi Item #11738705
MFR #36900686
Price$8.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" 304 Stainless Steel Pipe End Cap FNPT Ends, 150 psi
Mi Item #11738705
MFR #36900686

Mfr description
36900686 36900686 3/4" IPS 150 T-304 CAP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.03/each

Specifications

Dimensions

  • Fitting Size
    3/4 in

Details

  • End Connections
    FNPT
  • Material Grade
    304
  • Pressure Rating
    150 psi
  • Type
    End Cap
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)