1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
36900694
1" 304 Stainless Steel Pipe End Cap FNPT Ends, 150 psi
MI ITEM #
11738706
MFR #
36900694
List Price
$13.48
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 36900694
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
36900694
1" 304 Stainless Steel Pipe End Cap FNPT Ends, 150 psi
MI ITEM #
11738706
MFR #
36900694
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$13.48
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
36900694 36900694 1" IPS 150 T-304 CAP0
Specifications
End Connections
FNPT
Fitting Size
1 in
Material Grade
304
Pressure Rating
150 psi
Type
End Cap
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought