Motion
36900702
1-1/4" 304 Stainless Steel Pipe End Cap FNPT Ends, 150 psi
MI ITEM #11738707
MFR #36900702
List Price$21.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4" 304 Stainless Steel Pipe End Cap FNPT Ends, 150 psi
MI ITEM #11738707
MFR #36900702

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$21.88/each for your price

Overview

Mfr description
36900702 36900702 1-1/4" IPS 150 T-304 C

Specifications

  • End Connections
    FNPT
  • Fitting Size
    1-1/4 in
  • Material Grade
    304
  • Pressure Rating
    150 psi
  • Type
    End Cap

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text