Motion
36900710
1-1/2" 304 Stainless Steel Pipe End Cap FNPT Ends, 150 psi
MI ITEM #11738708
MFR #36900710
List Price$27.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2" 304 Stainless Steel Pipe End Cap FNPT Ends, 150 psi
MI ITEM #11738708
MFR #36900710

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$27.53/each for your price

Overview

Mfr description
36900710 36900710 1-1/2" IPS 150 T-304 C

Specifications

  • End Connections
    FNPT
  • Fitting Size
    1-1/2 in
  • Material Grade
    304
  • Pressure Rating
    150 psi
  • Type
    End Cap

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text