Motion
36902112
1/4" 316 Stainless Steel Pipe Square Head Plug MNPT Ends, 150 psi
MI ITEM #11738711
MFR #36902112
List Price$2.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" 316 Stainless Steel Pipe Square Head Plug MNPT Ends, 150 psi
MI ITEM #11738711
MFR #36902112

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.00/each for your price

Overview

Mfr description
36902112 36902112 1/4" IPS 150 T-316 SQ0

Specifications

  • End Connections
    MNPT
  • Fitting Size
    1/4 in
  • Material Grade
    316
  • Pressure Rating
    150 psi
  • Type
    Square Head Plug

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought