Motion
36902518
1" Pipe, 4-1/4" OD, Stainless Steel, Threaded Pipe Flange 3-1/8" Across Bolt Hole Centers, 5/8" Bolt Hole, 150 psi, Grades 316 & 316L
Mi Item #11738713
MFR #36902518
Price$615.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Pipe, 4-1/4" OD, Stainless Steel, Threaded Pipe Flange 3-1/8" Across Bolt Hole Centers, 5/8" Bolt Hole, 150 psi, Grades 316 & 316L
Mi Item #11738713
MFR #36902518

Mfr description
36902518 36902518 1" IPS 150 F316 ANSI T
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$615.45/each

Specifications

Dimensions

  • Bolt Hole Diameter
    5/8 in
  • Outside Diameter
    4-1/4 in
  • Pipe Size
    1 in

Details

  • Distance Across Bolt Hole Centers
    3-1/8 in
  • Material Grade
    316/316L
  • Number Of Bolt Holes
    4
  • Pressure Rating
    150 psi
  • Style
    Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)