Motion
36902534
1-1/2" Pipe, 5" OD, Stainless Steel, Threaded Pipe Flange 3-7/8" Across Bolt Hole Centers, 5/8" Bolt Hole, 150 psi, Grades 316 & 316L
MI ITEM #11738714
MFR #36902534
List Price$578.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2" Pipe, 5" OD, Stainless Steel, Threaded Pipe Flange 3-7/8" Across Bolt Hole Centers, 5/8" Bolt Hole, 150 psi, Grades 316 & 316L
MI ITEM #11738714
MFR #36902534

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$578.00/each for your price

Overview

Mfr description
36902534 36902534 1-1/2" IPS 150 F316 AN

Specifications

  • Material Grade
    316/316L
  • Pressure Rating
    150 psi
  • Bolt Hole Diameter
    5/8 in
  • Distance Across Bolt Hole Centers
    3-7/8 in
  • Number Of Bolt Holes
    4
  • Outside Diameter
    5 in
  • Pipe Size
    1-1/2 in
  • Style
    Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought