Motion
36902567
3" Pipe, 7-1/2" OD, Stainless Steel, Threaded Pipe Flange 6" Across Bolt Hole Centers, 3/4" Bolt Hole, 150 psi, Grades 316 & 316L
MI ITEM #11738716
MFR #36902567
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3" Pipe, 7-1/2" OD, Stainless Steel, Threaded Pipe Flange 6" Across Bolt Hole Centers, 3/4" Bolt Hole, 150 psi, Grades 316 & 316L
MI ITEM #11738716
MFR #36902567

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
36902567 36902567 3" IPS 150 F316 ANSI T

Specifications

  • Material Grade
    316/316L
  • Pressure Rating
    150 psi
  • Bolt Hole Diameter
    3/4 in
  • Distance Across Bolt Hole Centers
    6 in
  • Number Of Bolt Holes
    4
  • Outside Diameter
    7-1/2 in
  • Pipe Size
    3 in
  • Style
    Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text