Motion
36902609
1" Pipe, 4-1/4" OD, Stainless Steel, Threaded Pipe Flange 3-1/8" Across Bolt Hole Centers, 5/8" Bolt Hole, 150 psi, Grade 304
MI ITEM #11738717
MFR #36902609
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Pipe, 4-1/4" OD, Stainless Steel, Threaded Pipe Flange 3-1/8" Across Bolt Hole Centers, 5/8" Bolt Hole, 150 psi, Grade 304
MI ITEM #11738717
MFR #36902609

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
36902609 36902609 1" IPS 150 T-304 MSS T

Specifications

  • Material Grade
    304L
  • Pressure Rating
    150 psi
  • Bolt Hole Diameter
    5/8 in
  • Distance Across Bolt Hole Centers
    3-1/8 in
  • Number Of Bolt Holes
    4
  • Outside Diameter
    4-1/4 in
  • Pipe Size
    1 in
  • Style
    Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text