Motion
36902633
2" Pipe, 6" OD, Stainless Steel, Threaded Pipe Flange 4-3/4" Across Bolt Hole Centers, 3/4" Bolt Hole, 150 psi, Grade 304
MI ITEM #11738718
MFR #36902633
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2" Pipe, 6" OD, Stainless Steel, Threaded Pipe Flange 4-3/4" Across Bolt Hole Centers, 3/4" Bolt Hole, 150 psi, Grade 304
MI ITEM #11738718
MFR #36902633

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
36902633 36902633 2" IPS 150 T-304 MSS T

Specifications

  • Material Grade
    304L
  • Pressure Rating
    150 psi
  • Bolt Hole Diameter
    3/4 in
  • Distance Across Bolt Hole Centers
    4-3/4 in
  • Number Of Bolt Holes
    4
  • Outside Diameter
    6 in
  • Pipe Size
    2 in
  • Style
    Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought