Motion
36902716
3" Pipe, 7-1/2" OD, Stainless Steel, Slip On Pipe Flange 6" Across Bolt Hole Centers, 3/4" Bolt Hole, 150 psi, Grades 316 & 316L
MI ITEM #11738720
MFR #36902716
Price$1,731.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3" Pipe, 7-1/2" OD, Stainless Steel, Slip On Pipe Flange 6" Across Bolt Hole Centers, 3/4" Bolt Hole, 150 psi, Grades 316 & 316L
MI ITEM #11738720
MFR #36902716

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,731.90/each

Specifications

Dimensions

  • Bolt Hole Diameter
    3/4 in
  • Outside Diameter
    7-1/2 in
  • Pipe Size
    3 in

Details

  • Distance Across Bolt Hole Centers
    6 in
  • Material Grade
    316/316L
  • Number Of Bolt Holes
    4
  • Pressure Rating
    150 psi
  • Style
    Slip-On

Overview

Mfr description
36902716 36902716 3" IPS 150 F316 ANSI S

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought