Motion
36902724
4" Pipe, 9" OD, Stainless Steel, Slip On Pipe Flange 7-1/2" Across Bolt Hole Centers, 3/4" Bolt Hole, 150 psi, Grades 316 & 316L
Mi Item #11738721
MFR #36902724
Price$1,910.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4" Pipe, 9" OD, Stainless Steel, Slip On Pipe Flange 7-1/2" Across Bolt Hole Centers, 3/4" Bolt Hole, 150 psi, Grades 316 & 316L
Mi Item #11738721
MFR #36902724

Mfr description
36902724 36902724 4" IPS 150 F316 ANSI S
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,910.80/each

Specifications

Dimensions

  • Bolt Hole Diameter
    3/4 in
  • Outside Diameter
    9 in
  • Pipe Size
    4 in

Details

  • Distance Across Bolt Hole Centers
    7-1/2 in
  • Material Grade
    316/316L
  • Number Of Bolt Holes
    8
  • Pressure Rating
    150 psi
  • Style
    Slip-On
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)