1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
36902997
2" Pipe, 6" OD, Stainless Steel, Blind Pipe Flange 4-3/4" Across Bolt Hole Centers, 3/4" Bolt Hole, 150 psi, Grades 316 & 316L
MI ITEM #
11738722
MFR #
36902997
Price
$1,150.95
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 36902997
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
36902997
2" Pipe, 6" OD, Stainless Steel, Blind Pipe Flange 4-3/4" Across Bolt Hole Centers, 3/4" Bolt Hole, 150 psi, Grades 316 & 316L
MI ITEM #
11738722
MFR #
36902997
Mfr description
36902997 36902997 2" IPS 150 F316 ANSI B
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$1,150
.95
/each
Add to Cart
Specifications
Dimensions
Bolt Hole Diameter
3/4 in
Outside Diameter
6 in
Pipe Size
2 in
Details
Distance Across Bolt Hole Centers
4-3/4 in
Material Grade
316/316L
Number Of Bolt Holes
4
Pressure Rating
150 psi
Style
Blind
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items