1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
36905826
1" 316/316L Stainless Steel Pipe 90° Elbow FNPT x FNPT Ends, 3,000 psi
MI ITEM #
11738726
MFR #
36905826
List Price
$201.80
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 36905826
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
36905826
1" 316/316L Stainless Steel Pipe 90° Elbow FNPT x FNPT Ends, 3,000 psi
MI ITEM #
11738726
MFR #
36905826
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$201.80
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
36905826 36905826 1" IPS 3000 T-316 90 E
Specifications
End Connections
FNPT x FNPT
Fitting Size
1 in
Material Grade
316/316L
Pressure Rating
3000 psi
Type
90 Deg Elbow
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data