1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
36906048
1" 316/316L Stainless Steel Pipe Tee FNPT x FNPT x FNPT Ends, 3,000 psi
MI ITEM #
11738731
MFR #
36906048
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Value Collection 36906048
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
36906048
1" 316/316L Stainless Steel Pipe Tee FNPT x FNPT x FNPT Ends, 3,000 psi
MI ITEM #
11738731
MFR #
36906048
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
36906048 36906048 1" IPS 3000 T-316 TEE0
Specifications
End Connections
FNPT x FNPT x FNPT
Fitting Size
1 in
Material Grade
316/316L
Pressure Rating
3,000 psi
Type
Tee
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought