Motion
36906782
1/2" 316/316L Stainless Steel Pipe Union FNPT x FNPT Ends, 3,000 psi
MI ITEM #11738732
MFR #36906782
List Price$133.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" 316/316L Stainless Steel Pipe Union FNPT x FNPT Ends, 3,000 psi
MI ITEM #11738732
MFR #36906782

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$133.83/each for your price

Overview

Mfr description
36906782 36906782 1/2" IPS 3000 T-316 UN

Specifications

  • End Connections
    FNPT x FNPT
  • Fitting Size
    1/2 in
  • Material Grade
    316/316L
  • Pressure Rating
    3,000 psi
  • Type
    Union

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text