1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
36928273
1" High x 1" Long, 51 to 75, English Safety & Facility Numbered Tag 1 Side, Brass
MI ITEM #
11738737
MFR #
36928273
Price
$82.28
/each
Qty
Add to Cart
Previous Page
Home
Safety
Facility Safety
Signs, Labels and Traffic Control
Safety and Facility Tags
Value Collection 36928273
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
36928273
1" High x 1" Long, 51 to 75, English Safety & Facility Numbered Tag 1 Side, Brass
MI ITEM #
11738737
MFR #
36928273
Mfr description
36928273 36928273 51 TO 75 BRASS 1" DIAM
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$82
.28
/each
Add to Cart
Specifications
Dimensions
Height
1 in
Length
1 in
Details
Front Legend
51 to 75
Header2
Blank
Language
English
Material Type
Brass
Message Type
Numbered Tag
Number of Grommets
0
Number Of Printed Sides
1
PSC Code
9905
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items