Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" High x 1" Long, 76 to 100, English Safety & Facility Numbered Tag 1 Side, Brass
MI ITEM #11738738
MFR #36928281

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
36928281 36928281 76 TO 100 BRASS 1" DIA

Specifications

  • Header2
    Blank
  • Material Type
    Brass
  • Front Legend
    76 to 100
  • Length
    1 in
  • Height
    1 in
  • Message Type
    Numbered Tag
  • Language
    English
  • Number Of Printed Sides
    1
  • PSC Code
    9905
  • Number of Grommets
    0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought