Motion
36928315
1" High x 1" Long, 151 to 175, English Safety & Facility Numbered Tag 1 Side, Brass
Mi Item #11738741
MFR #36928315
Price$82.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" High x 1" Long, 151 to 175, English Safety & Facility Numbered Tag 1 Side, Brass
Mi Item #11738741
MFR #36928315

Mfr description
36928315 36928315 151 TO 175 BRASS 1" DI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$82.28/each

Specifications

Dimensions

  • Height
    1 in
  • Length
    1 in

Details

  • Front Legend
    151 to 175
  • Header2
    Blank
  • Language
    English
  • Material Type
    Brass
  • Message Type
    Numbered Tag
  • Number of Grommets
    0
  • Number Of Printed Sides
    1
  • PSC Code
    9905
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)