Overview
Mfr description
36928364 36928364 76 TO 100 BRASS 1 1/4"
Specifications
- Header2Blank
- Material TypeBrass
- Front Legend76 to 100
- Length1-1/4 in
- Height1-1/4 in
- Message TypeNumbered Tag
- LanguageEnglish
- Number Of Printed Sides1
- PSC Code9905
- Number of Grommets0
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data