Specifications
Dimensions
- Height1-1/2 in
- Length1-1/2 in
Details
- Front Legend1 to 25
- Header2Blank
- LanguageEnglish
- Material TypeBrass
- Message TypeNumbered Tag
- Number of Grommets0
- Number Of Printed Sides1
- PSC Code9905
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)