Overview
Mfr description
36928513 36928513 51 TO 75 ALUMINUM 1 1/
Specifications
- Header2Blank
- Material TypeAluminum
- Front Legend51 to 75
- Length1-1/4 in
- Height1-1/4 in
- Message TypeNumbered Tag
- LanguageEnglish
- Number Of Printed Sides1
- PSC Code9905
- Number of Grommets0
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data