Overview
Mfr description
36928547 36928547 126 TO 150 ALUMINUM 1
Specifications
- Header2Blank
- Material TypeAluminum
- Front Legend126 to 150
- Length1-1/4 in
- Height1-1/4 in
- Message TypeNumbered Tag
- LanguageEnglish
- Number Of Printed Sides1
- PSC Code9905
- Number of Grommets0
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data