Motion
36928554
1-1/4" High x 1-1/4" Long, 151 to 175, English Safety & Facility Numbered Tag 1 Side, Aluminum
Mi Item #11738765
MFR #36928554
Price$43.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4" High x 1-1/4" Long, 151 to 175, English Safety & Facility Numbered Tag 1 Side, Aluminum
Mi Item #11738765
MFR #36928554

Mfr description
36928554 36928554 151 TO 175 ALUMINUM 1
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$43.55/each

Specifications

Dimensions

  • Height
    1-1/4 in
  • Length
    1-1/4 in

Details

  • Front Legend
    151 to 175
  • Header2
    Blank
  • Language
    English
  • Material Type
    Aluminum
  • Message Type
    Numbered Tag
  • Number of Grommets
    0
  • Number Of Printed Sides
    1
  • PSC Code
    9905
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)