Overview
Mfr description
36928562 36928562 176 TO 200 ALUMINUM 1
Specifications
- Header2Blank
- Material TypeAluminum
- Front Legend176 to 200
- Length1-1/4 in
- Height1-1/4 in
- Message TypeNumbered Tag
- LanguageEnglish
- Number Of Printed Sides1
- PSC Code9905
- Number of Grommets0
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data